Zoro Homepage

Semitron 420 ESD Pei Sheet, 0.500 Thick, 12 X 12

  • Mfr # SSEM420.500-12X12

  • Zoro # G400914096


product price: $1,606.99
/ea
Free Shipping & Returns

Key Features

Height
0.5
Material
Semitron
Length
12
Weight
4
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEM420.500-12X12
Zoro #
G400914096
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.5
Length
12
Width
12

Details

Material
Semitron
Weight
4
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Semitron® 420 is stocked in our USA, Singapore and Taiwan Warehouses. Semitron ESd 420 Static Dissipative PEI is the only, truly dissipative plastic product for use in high temperature applications. This material offers a unique combination of properties including: static dissipation, low coefficient of expansion, high strength and heat resistance and is non-sloughing. ESd 420 has a tensile modulus of 550,000 psi, a heat deflection temperature (at 264 psi) of 420°F, and a surface resistivity in the intermediate range of 106 to 109 ohms/square (W/sq.). Semitron stock shapes for machining, is ideal for making fixtures for handling silicon wafers and devices in equipment for manufacturing semiconductor devices. Semitron® ESd 420 is also ideal for use in equipment for handling components in the hard-drive manufacturing and assembly processes. Semitron® ESd 420 also has a low coefficient of thermal expansion, high compressive strength and good wear resistance. Quadrant Semitron® ESd 420 shapes have very low residual stresses and as a result can be machined very flat and to very tight tolerances. Perhaps most importantly Semitron® ESd 420 is non-sloughing. As a result, it does not particulate significantly in these handling applications. Wafer combs and other parts for handling sensitive electronic components must be dissipative. More importantly they must be capable of discharging static electricity in a controlled manner. An uncontrolled discharge event can lead to damaged product. Semitron® ESd 420, which has a surface resistivity of 106 to 109 Ohms/sq., is ideal for use in such applications. Semitron® ESd 420 reliably meets all physical performance needs for wafer combs and other handling components, combined with stable ESd performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.