Silbrade Braided Silicone Tube, 0.500 ID X .800 OD X 100 FT Roll

  • Mfr # TSILBRADE.500X.800X100FT

  • Zoro # G200931996


product price: $1,321.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Length
16
Height
12
Width
12
Weight
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSILBRADE.500X.800X100FT
Zoro #
G200931996
UPC #
-
Country of Origin
Multiple

Dimensions

Length
16
Height
12
Width
12

Details

Material
Silicone
Weight
21
NSF Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Silbrade® Braid Reinforced Silicone Hose The construction of SILBRADE enables silicone tubing to handle increased pressure applications. SILBRADE offers outstanding resistance to temperature extremes and is made from FDA-sanctioned ingredients. The flexible design and construction of SILBRADE allows excellent bend radii and permits installation in restricted spaces without impeding flow. SILBRADE, a peroxide-cured product, contains no sulphur or other acid-producing chemicals thereby eliminating the possibility of staining, corroding, or deteriorating other materials it contacts. It is also resistant to ozone and U.V. over long time periods. Care is recommended in the selection of fittings and clamps, as sharp barbed fittings or unlined metal clamps could tear into the hose wall and possibly cause a failure, especially at elevated pressures. SILBRADE is not recommended for implantable or in-body uses or for continuous steam applications. SILBRADE may be low pressure steam sterilized in-line or autoclaved at up to 250°F in a normal autoclaving cycle. However, if exposed to repeated steam sterilization or long-term high temperature or pressure, silicone will eventually relax and become gummy. It should then be replaced Applications: - Adhesive Lines • Beverage Service • Bottle Filling • Chemical Feeds • Deionized Water Transfer • Fermenter Lines • Hot Fill Lines • Food Handling • Laboratory • Resin Feeds • Stirring Vessels • Brewery Beer Hose Lines • Viscous Material Handling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.