Shop WALTER
See all product information
Create Account
Quick-Step Finisher Power Tool Kit
- Mfr # 30A277
- Zoro # G804176564
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
No Load RPM
2,000 - 7,600
Voltage
120V AC
Tool Length
12.04 in
Fits
6275B
Application
Cleaning/Finishing with QUICK-STEP System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30A277
- Zoro #
- G804176564
- UPC #
- 662980722831
- Country of Origin
- Germany
Dimensions
- Tool Length
- 12.04 in
- Overall Height
- 5.98 in
- Overall Width (In.)
- 21.33 in
Details
- Item
- Polisher
- No Load RPM
- 2,000 - 7,600
- Voltage
- 120V AC
- Fits
- 6275B
- Application
- Cleaning/Finishing with QUICK-STEP System
- Series
- QUICK-STEP FINISHERâ„¢ SYSTEM
- Watts
- 1550 W
Description
Quick-Step Finisher Power Tool Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.