Zoro Homepage

Step Stake, 2-WIRE 10 X 30 50 Pcs Package

  • Mfr # HSTEPSTAKE2WIRE10X30

  • Zoro # G500922267


product price: $312.99
/pk 50, $6.26/ea
Free Shipping & Returns

Key Features

Material
Coroplast
Weight
4
Length
4
Width
4
Ladder Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSTEPSTAKE2WIRE10X30
Zoro #
G500922267
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4
Width
4
Ladder Height
4

Details

Material
Coroplast
Weight
4

Description

StepStakeĀ® - Step Stakes for Yard Signs - Unique, patented design for quick posting of political, real estate, & other outdoor signs. Lightweight, rust-proof steel design Handy, quick-step foot pressure installation Inserts into bottom of the sign board #SS-1, 2-WIRE, 10" x 30" - Recommended for corrugated signs up to 24" x 18". A second stake can be inserted at a right angle to the sign for more rigidity. - This is the most popular model. Sold 50 per Case - Full Cases Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.