Zoro Homepage
This item is Discontinued.
Professional Plastics Surgical Face Mask - 50 Pack, Disposable Face Mask - One Box Pack FACE-MASK-FILTER-STD-DISP-50PK

Surgical Face Mask - 50 Pack, Disposable Face Mask - One Box Pack (Discontinued)

  • Mfr # FACE-MASK-FILTER-STD-DISP-50PK
  • Zoro # G000944882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FACE-MASK-FILTER-STD-DISP-50PK
Zoro #
G000944882
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4
Height
4
Length
4

Details

Weight
3

Description

Surgical Masks - loose-fitting disposable device creating physical barrier between mouth and nose
Product is not intended for and cannot be used by health care personnel in health care settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.