Tan Cutting Board Sheet, 0.500 X 48.000 X 96.000 ( Each)
- Mfr # SHDCBTN.500X48.000X96.000
- Zoro # G200913657
product price:Ā
$
336.99
/ea
Key Features
Color
Tan
Material
Cutting Board
Width
48
Weight
88
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHDCBTN.500X48.000X96.000
- Zoro #
- G200913657
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Length
- 96
- Height
- 0.5
Details
- Color
- Tan
- Material
- Cutting Board
- Weight
- 88
- Specific Gravity (73 Deg: g/cm3)
- 1
Description
SanatecTM HDPE Cutting boards are available in six different colors that stand to identify certain food groups. These cutting boards are made of SanatecĀ®, a high density polyethylene specially formulated for the manufacture of quality cutting boards. Sanatec's special surface finish insures long product life and will not dull knives. Our color coded cutting boards meet FDA and Federal Specifications, are approved by National Sanitation Foundation and are accepted by U.S. and Canadian Departments of Agriculture. Edges are standard saw-cut edges. Can also be Routed for Beveled Edges & Custom Engraving & Designs. (extra labor costs would apply)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.