Shop PROFESSIONAL PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tan Phenolic Trymer 3LB Foam Sheet, 1.000 X 48.000 X 96.000 ( Each)
- Mfr # SFOAMPHEN1.000X48.000X96TAN3LB
- Zoro # G700913966
product price:
$
768.99
/ea
Key Features
Color
Tan
Width
48
Length
96
Height
1
Weight
523
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFOAMPHEN1.000X48.000X96TAN3LB
- Zoro #
- G700913966
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Length
- 96
- Height
- 1
Details
- Color
- Tan
- Weight
- 523
- Specific Gravity (73 Deg: g/cm3)
- 3
Description
TRYMER® Supercel Phenolic Insulation is a closed-cell rigid phenolic foam insulation supplied in the form of large buns for fabrication into pipe shells, curved segments, sheets, tank and vessel coverings, and other shapes for a variety of thermal insulation applications. It has a very low (good) thermal conductivity and an exceptionally low flammability. These properties make TRYMER Supercel Phenolic Insulation the ideal material for use as pipe insulation on chilled water lines operating in the air plenums of commercial buildings where flammability is the greatest concern but energy efficiency is still important and governed by codes. Bun yield dimensions of Trymer® Supercel are as follows: Table - Yield Dimensions of TRYMER Supercel Phenolic Insulation Trymer® Supercel Product Density - Width (inches) x Length (inches) x Height (inches), BF/bun Trymer® Supercel 2.50 LB Density 27" x 37" x 41.5" BF/bun = 287.9 Trymer® Supercel 3.75 LB Density 27" x 37" x 41.5" BF/bun = 287.9 Trymer® Supercel 5.00 LB Density 27" x 37" x 30.0" BF/bun = 208.1 Trymer® Supercel 7.50 LB Density 27" x 37" x 20.7" BF/bun = 143.6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.