Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon 3350 Sanitary Silicone Tubing, 0.325 ID X .625 OD X 250 FT Eac
- Mfr # TTY3350.325X.625X250FT
- Zoro # G000930786
product price:
$
3,550.99
/ea
Free Shipping & Returns
Key Features
Material
Tygon Tubing
Length
20
Weight
46
Height
12
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTY3350.325X.625X250FT
- Zoro #
- G000930786
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Tygon Tubing
- Weight
- 46
- NSF Compliant
- Yes
- USP CLASS VI Compliant
- Yes
- FDA Compliant
- Yes
Dimensions
- Length
- 20
- Height
- 12
- Width
- 12 in
Description
Tygon® Tubing - Tygon 3350 Sanitary Silicone Tubing Designed for high-purity applications, Tygon® Sanitary Silicone Tubing's ultra-smooth inner bore can reduce the risk of particle entrapment and microscopic buildup during sensitive fluid transfer. In-house analysis of the inner surface of Tygon® Sanitary Silicone Tubing compared to other silicone tubing shows that it is up to three times smoother. Additionally, this smoother fluid path facilitates complete system cleaning and sterilization. Utilizing a platinum-curing process, Tygon® Sanitary Silicone Tubing eliminates the concern of extraction often encountered when alternative curing methods are used. It has also been fully characterized using the ISO 10993 standards, reducing user cost and time associated with process validation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.