Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon 3350 Sanitary Silicone Tubing - ABW00001, 0.031 ID X .093 OD X
Mfr # TTY3350.031X.093X50FT
Zoro # G400930720
product price:
$
144.99
/ea
Sold in multiples of 20 for $2,899.80
Free Shipping & Returns
Key Features
Material
Tygon Tubing
Length
12
Weight
1
Width
12
Height
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTY3350.031X.093X50FT
- Zoro #
- G400930720
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Tygon Tubing
- Weight
- 1
- FDA Compliant
- Yes
- NSF Compliant
- Yes
- USP CLASS VI Compliant
- Yes
Description
Tygon® Tubing - Tygon 3350 Sanitary Silicone Tubing Designed for high-purity applications, Tygon® Sanitary Silicone Tubing's ultra-smooth inner bore can reduce the risk of particle entrapment and microscopic buildup during sensitive fluid transfer. In-house analysis of the inner surface of Tygon® Sanitary Silicone Tubing compared to other silicone tubing shows that it is up to three times smoother. Additionally, this smoother fluid path facilitates complete system cleaning and sterilization. Utilizing a platinum-curing process, Tygon® Sanitary Silicone Tubing eliminates the concern of extraction often encountered when alternative curing methods are used. It has also been fully characterized using the ISO 10993 standards, reducing user cost and time associated with process validation.