This item is Discontinued.

Professional Plastics Tygon B-44-4X Innerbraid Tube - ADA00053, 0.750 ID X 1.000 OD X 50 FT TTYB444XIB.750X1.000X50FT

This item is Discontinued.

Professional Plastics

Tygon B-44-4X Innerbraid Tube - ADA00053, 0.750 ID X 1.000 OD X 50 FT (Discontinued)

Mfr # TTYB444XIB.750X1.000X50FT
Zoro # G400917974
Country of Origin Multiple
Category PVC Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TTYB444XIB.750X1.000X50FT
Zoro #
G400917974
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
12
Height
12

Details

Weight
11
Material
Tygon Tubing
NSF Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.4
FDA Compliant
Yes
3A Dairy Compliant
Yes

Description

Tygon® B-44-4X I.B. Pressure Tubing Tygon® Pressure Tubing's unique flexibility gets it into service quickly and easily. This means less tubing footage, fittings and labor than required for rigid systems. Reinforced with a tough polyester inner-braid imbedded in the wall, it can handle four times the pressure of non-reinforced tubing. Tygon® Pressure Tubing is compatible with virtually all non-solvent chemicals, meeting the needs of many industries in hundreds of applications where flexibility and higher pressure are required. Its clear wall permits positive flow monitoring and inspection. The smooth inner bore of Tygon® Pressure Tubing (smoother than virtually all stainless steel) will not trap bacteria-harboring particles, making it ideal for food and beverage use. It is non-toxic, odorless, taste-free and exhibits outstanding resistance to the alkaline cleaners used in this industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.