Tygon B-44-4X Innerbraid Tube - ADA05074, 1.500 ID X 2.000 OD X 20 FT

  • Mfr # TTYB444XIB1.500X2.000X20FT

  • Zoro # G100917847


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Length
16
Height
12
Material
Tygon Tubing
Weight
18
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTYB444XIB1.500X2.000X20FT
Zoro #
G100917847
UPC #
-
Country of Origin
Multiple

Dimensions

Length
16
Height
12
Width
12

Details

Material
Tygon Tubing
Weight
18
NSF Compliant
Yes
3A Dairy Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.4
FDA Compliant
Yes

Description

Tygon® B-44-4X I.B. Pressure Tubing Tygon® Pressure Tubing's unique flexibility gets it into service quickly and easily. This means less tubing footage, fittings and labor than required for rigid systems. Reinforced with a tough polyester inner-braid imbedded in the wall, it can handle four times the pressure of non-reinforced tubing. Tygon® Pressure Tubing is compatible with virtually all non-solvent chemicals, meeting the needs of many industries in hundreds of applications where flexibility and higher pressure are required. Its clear wall permits positive flow monitoring and inspection. The smooth inner bore of Tygon® Pressure Tubing (smoother than virtually all stainless steel) will not trap bacteria-harboring particles, making it ideal for food and beverage use. It is non-toxic, odorless, taste-free and exhibits outstanding resistance to the alkaline cleaners used in this industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.