Tygon B-44-4X Tube - AAA00062, 1.000 ID X 1.250 OD X 50 FT Each
- Mfr # TTYB444X1.000X1.250X50FT
- Zoro # G900917870
product price:
$
668.99
/ea
Free Shipping & Returns
Key Features
Length
16
Height
12
Width
12
Material
Tygon Tubing
Weight
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTYB444X1.000X1.250X50FT
- Zoro #
- G900917870
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Tygon Tubing
- Weight
- 14
- Specific Gravity (73 Deg: g/cm3)
- 1.3
- NSF Compliant
- Yes
- 3A Dairy Compliant
- Yes
- FDA Compliant
- Yes
- USDA Compliant
- Yes
Dimensions
- Length
- 16
- Height
- 12
- Width
- 12
Description
Tygon® B-44-4X Food, Milk & Dairy Tubing Producers of food, milk and dairy products insist upon Tygon® Food, Milk and Dairy Tubing for dependable performance in countless filling, draining, transfer and processing applications. Its smooth, non-porous bore inhibits particle entrapment, promoting a sanitary fluid path by minimizing potential for bacterial growth. It has outstanding resistance to harsh alkaline cleaners and is equally unaffected by commonly used sanitizers. Non-toxic, taste-free and odor-free, Tygon® Food, Milk and Dairy Tubing meets applicable regulatory standards for contact with food products. Complete clarity for positive visual inspection and flow control, it is available in up to a 6" inside diameter, making it a flexible replacement for rigid piping systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.