Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon B44-3 Tube, 0.437 ID X .625 OD X 50 FT Each
- Mfr # TTYB443.437X.625X50FT
- Zoro # G800917864
product price:
$
353.99
/ea
Free Shipping & Returns
Key Features
Length
12
Width
12
Weight
5
Material
Tygon Tubing
Height
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTYB443.437X.625X50FT
- Zoro #
- G800917864
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 5
- Material
- Tygon Tubing
- Specific Gravity (73 Deg: g/cm3)
- 1.4
- FDA Compliant
- Yes
- USDA Compliant
- Yes
- 3A Dairy Compliant
- Yes
- NSF Compliant
- Yes
Dimensions
- Length
- 12
- Width
- 12
- Height
- 4
Description
Tygon® B-44-3 Beverage Tubing is specially formulated for transferring a wide variety of beverages including soft drinks, fruit juices, flavored teas and bottled water. In virtually all cases, Tygon® Beverage Tubing will not affect the taste or odor of product transferred through it, while its excellent non-wetting properties facilitate complete drainage and permit simple flush-cleaning. Many of the unique properties inherent to Tygon® Beverage Tubing also apply to a wide variety of complex applications ranging from fine cosmetic production to the dispensing of water-based printing inks found in the publishing industry. The versatility and proven performance of Tygon® B44-3 Beverage Tubing have made it today's most widely specified clear, flexible plastic tubing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.