
Tygon B44-4X Tube AAA00027, 0.375 ID X .500 OD X 50 FT Each
Mfr # TTYB444X.375X.500X50FT
Zoro # G400917820
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Weight
3
Width
12
Material
Tygon Tubing
Length
12
Height
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TTYB444X.375X.500X50FT
Zoro #
G400917820
UPC #
-
Country of Origin
Multiple
Dimensions
Width
12
Length
12
Height
4
Details
Weight
3
Material
Tygon Tubing
Specific Gravity (73 Deg: g/cm3)
1.3
USDA Compliant
Yes
3A Dairy Compliant
Yes
FDA Compliant
Yes
NSF Compliant
Yes
Description
Tygon® B-44-4X Food, Milk & Dairy Tubing Producers of food, milk and dairy products insist upon Tygon® Food, Milk and Dairy Tubing for dependable performance in countless filling, draining, transfer and processing applications. Its smooth, non-porous bore inhibits particle entrapment, promoting a sanitary fluid path by minimizing potential for bacterial growth. It has outstanding resistance to harsh alkaline cleaners and is equally unaffected by commonly used sanitizers. Non-toxic, taste-free and odor-free, Tygon® Food, Milk and Dairy Tubing meets applicable regulatory standards for contact with food products. Complete clarity for positive visual inspection and flow control, it is available in up to a 6" inside diameter, making it a flexible replacement for rigid piping systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.