Tygon E-Lfl Tube - AVX42017, 0.250 ID X .375 OD X 25 FT Each

  • Mfr # TTYELFL.250X.375X25FT

  • Zoro # G800917888


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Width
12
Height
4
Weight
1
Length
12
Specific Gravity (73 Deg: g/cm3)
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTYELFL.250X.375X25FT
Zoro #
G800917888
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
4
Length
12

Details

Weight
1
Specific Gravity (73 Deg: g/cm3)
0.9

Description

Tygon® E-LFL non-DEHP laboratory pump tubing delivers the same superior performance you've come to expect from Tygon® products, but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E Series, which began with the launch of Tygon® E-3603, represents the Evolution of our classic Tygon® formulations to comply with new global regulatory standards. The new Tygon® E-LFL formulation has been tested rigorously to ensure that it meets the same physical standards as our original Tygon® LFL, including 800 hours of pump life at 0 psi back pressure, low particle spallation and chemical resistance. Non-aging characteristics and broad chemical resistance provide users with versatility for a wide variety of applications. Additionally, Tygon® E-LFL will withstand virtually all commercial cleaning agents and bactericides without danger of corrosion or oxidation. Tygon® E-LFL also has excellent wear properties, which means reduced particulate spallation and downstream contamination concerns. Typical Applications: Production filtration and fermentation Surfactant delivery Highly viscous fluid transfer Shear-sensitive fluid transfer Flavor and vitamin concentrate dispensing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.