Tygon E1000 Tube ADK00029, 0.375 ID X .625 OD X 50 FT Each

  • Mfr # TTYE1000.375X.625X50FT

  • Zoro # G300917838


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Height
4
Width
12
Material
Tygon Tubing
Length
12
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTYE1000.375X.625X50FT
Zoro #
G300917838
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Width
12
Length
12

Details

Material
Tygon Tubing
Weight
5
Specific Gravity (73 Deg: g/cm3)
0.9

Description

Tygon® E-1000 peristaltic pump tubing - non-DEHP Food, Beverage & Laboratory Tubing Pumpable Tubing for Food & Beverage Dispensing - Soft and flexible, new Tygon® E-1000 Non-DEHP Laboratory Tubing delivers the same superior performance you have come to expect from Tygon® tubing but now in a formulation that contains non-DEHP [Bis (2-ethylhexyl) phthalate] plasticizers. The new Tygon® E-1000 Non-DEHP Laboratory Tubing has been tested rigorously to ensure that it meets the same physical standards, including low temperature and corrosive chemical resistance as the old Tygon® R-1000 tubing. Tygon® Ultra-Soft Tubing resists twisting and collapse, which are common problems when using other tubing products. Tygon® E-1000 tubing stays flexible at temperature as low as -67° F (-55° C). The extremely low durometer is ideal when using low-torque or battery-driven peristaltic pumps. Tygon® Ultra-Soft Tubing will typically outlast silicone tubing in peristaltic pump applications by a margin of 2 to 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.