Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon F4040A Tube, 0.125 ID X .250 OD X 50 FT Each
Mfr # TTYF4040A.125X.250X50FT
Zoro # G600917965
product price:
$
120.99
/ea
Sold in multiples of 10 for $1,209.90
Free Shipping & Returns
Key Features
Material
Tygon Tubing
Width
12
Weight
2
Length
12
Height
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTYF4040A.125X.250X50FT
- Zoro #
- G600917965
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Tygon Tubing
- Weight
- 2
- Specific Gravity (73 Deg: g/cm3)
- 1.5
Description
Tygon® TubingTygon F-4040A Tubing is specifically designed to handle most fuels and industrial lubricants, Tygon Fuel and Lubricant Tubing resists the swelling and hardening caused by hydrocarbon-based fluids. This significantly reduces the risk of failure due to cracking and leakage. Its minimum extractability safeguards liquid vapor being transferred against adulteration.