Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon F4040A Tube, 0.250 ID X .375 OD X 50 FT Each
Mfr # TTYF4040A.250X.375X50FT
Zoro # G300917807
product price:
$
201.99
/ea
Sold in multiples of 8 for $1,615.92
Free Shipping & Returns
Key Features
Weight
3
Height
4
Length
12
Material
Tygon Tubing
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTYF4040A.250X.375X50FT
- Zoro #
- G300917807
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 4
- Length
- 12
- Width
- 12
Details
- Weight
- 3
- Material
- Tygon Tubing
- Specific Gravity (73 Deg: g/cm3)
- 1.5
Description
Tygon® TubingTygon F-4040A Tubing is specifically designed to handle most fuels and industrial lubricants, Tygon Fuel and Lubricant Tubing resists the swelling and hardening caused by hydrocarbon-based fluids. This significantly reduces the risk of failure due to cracking and leakage. Its minimum extractability safeguards liquid vapor being transferred against adulteration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov