
Shop PROFESSIONAL PLASTICS
See all product information
Tygon F4040A Tube AAG00038, 0.500 ID X .750 OD X 50 FT Each
Mfr # TTYF4040A.500X.750X50FT
Zoro # G300917937
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Weight
9
Height
8
Material
Tygon Tubing
Width
12
Length
12
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TTYF4040A.500X.750X50FT
Zoro #
G300917937
UPC #
-
Country of Origin
Multiple
Dimensions
Height
8
Width
12
Length
12
Details
Weight
9
Material
Tygon Tubing
Specific Gravity (73 Deg: g/cm3)
1.5
Description
Tygon® TubingTygon F-4040A Tubing is specifically designed to handle most fuels and industrial lubricants, Tygon Fuel and Lubricant Tubing resists the swelling and hardening caused by hydrocarbon-based fluids. This significantly reduces the risk of failure due to cracking and leakage. Its minimum extractability safeguards liquid vapor being transferred against adulteration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.