Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon F4040A Tube AAG00046, 0.625 ID X .875 OD X 50 FT Each
- Mfr # TTYF4040.625X.875X50FT
- Zoro # G500917904
product price:
$
496.99
/ea
Free Shipping & Returns
Key Features
Weight
11
Material
Tygon Tubing
Height
8
Length
12
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTYF4040.625X.875X50FT
- Zoro #
- G500917904
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 8
- Length
- 12
- Width
- 12
Details
- Weight
- 11
- Material
- Tygon Tubing
- Specific Gravity (73 Deg: g/cm3)
- 1.5
Description
Tygon® TubingTygon F-4040A Tubing is specifically designed to handle most fuels and industrial lubricants, Tygon Fuel and Lubricant Tubing resists the swelling and hardening caused by hydrocarbon-based fluids. This significantly reduces the risk of failure due to cracking and leakage. Its minimum extractability safeguards liquid vapor being transferred against adulteration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.