Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon F4040A Tube AAG00053, 0.750 ID X 1.000 OD X 50 FT Each
- Mfr # TTYF4040.750X1.000X50FT
- Zoro # G300917968
product price:
$
594.99
/ea
Free Shipping & Returns
Key Features
Width
12
Weight
12
Length
12
Height
12
Material
Tygon Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTYF4040.750X1.000X50FT
- Zoro #
- G300917968
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 12
- Length
- 12
- Height
- 12
Details
- Weight
- 12
- Material
- Tygon Tubing
- Specific Gravity (73 Deg: g/cm3)
- 1.5
Description
Tygon® TubingTygon F-4040A Tubing is specifically designed to handle most fuels and industrial lubricants, Tygon Fuel and Lubricant Tubing resists the swelling and hardening caused by hydrocarbon-based fluids. This significantly reduces the risk of failure due to cracking and leakage. Its minimum extractability safeguards liquid vapor being transferred against adulteration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.