Tygon LMT-55 Tube ALH00012, 0.187 ID X .315 OD X 50 FT Each
- Mfr # TTYLMT55.187X.315X50FT
- Zoro # G500918024
product price:
$
150.99
/ea
Free Shipping & Returns
Key Features
Length
72
Width
2.835
Height
0.315
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTYLMT55.187X.315X50FT
- Zoro #
- G500918024
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 2
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- USP CLASS VI Compliant
- Yes
Dimensions
- Length
- 72
- Width
- 2.835
- Height
- 0.315
Description
Tygon® LMT-55 Tubing - This reliable, consistent laboratory tubing is perfect for harsh reagents used in AutoAnalyzer instruments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.