Tygon ND 100-65 Tube ADF00001, 0.031 ID X .093 OD X 50 FT Each
- Mfr # TTYND10065.031X.093X50FT
- Zoro # G500917829
product price:Â
$
67.69
/ea
Key Features
Material
Tygon Tubing
Length
12
Height
4
Weight
1
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTYND10065.031X.093X50FT
- Zoro #
- G500917829
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 12
- Height
- 4
- Width
- 12
Details
- Material
- Tygon Tubing
- Weight
- 1
- USP CLASS VI Compliant
- Yes
- FDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.19
- USDA Compliant
- Yes
Description
Tygon ND-100-65, one of the medical industry's first non-DEHP tubing offerings, has been formulated specifically to meet the demanding challenges of applications such as dialysis, chemotherapy drug delivery and minimally invasive surgeries. Tygon ND-100-65 is a DEHP-free replacement for Tygon S-50-HL Medical Tubing. Characteristics: From open heart surgery to dialysis, ND 100-65 tubing has been specially formulated for medical device manufacturers that require a non-DEHP plasticized material. ND 100-65 sets the new standard for performance and durability in blood contact applications. Based upon a unique chemistry developed by Saint-Gobain, TYGON ND Series tubing was formulated to be Registration, Evaluation, Authorization and restriction of CHemical substances (REACH) compliant for DEHP. To ensure compliance, every individual compound lot is tested to ensure DEHP levels are Consistent with many medical tubing requirements, ND-100-65 material can be effectively bonded/welded using the following methods: heat, electronic (RF)/ultrasonic, solvent and adhesive. Factors to be considered when selecting the components include: security of the bond required, effect on the integrity of the materials to be joined and presence of residues or extractables that may affect biocompatibility. When bonding procedures are not used, mechanical clamps are recommended to provide secure attachment. Biocompatibility TYGON ND 100-65 is made from a biocompatible non-DEHP polymer material developed specifically for blood contact medical device needs. It meets USP Class VI, ISO 10993, European Pharmacopoeia 3.1.1.2 and European REACH requirements. It is also non-hemolytic and non-pyrogenic. Typical Applications: Minimally invasive devices - Blood and IV solutions - Dialysis equipment - Wound drainage - Inhalation equipment - Chemotherapy drug delivery - Kidney dialysis pumps - Peristaltic pumps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.