Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon Norprene A-60-F IB Tube, 0.500 ID X .750 OD X 50 FT Each
- Mfr # TNORPA60FIB.500X.750X50FTTAN
- Zoro # G600917828
product price:
$
528.99
/ea
Free Shipping & Returns
Key Features
Length
12
Height
8
Weight
8
Material
Norprene
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNORPA60FIB.500X.750X50FTTAN
- Zoro #
- G600917828
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 8
- Material
- Norprene
- FDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.4
- 3A Dairy Compliant
- Yes
- NSF Compliant
- Yes
Description
Tygon® Pressure Tubing A-60-F I.B (aka Norprene A-60-F I.B). Ideal for use in clean-in-place and steam-in-place cleaning and sterilization systems, Tygon® Pressure Tubing has excellent alkali resistance and is compatible with numerous oxidizing agents such as hydrogen peroxide, sodium hypochlorite and ozone. Tygon® Pressure Tubing fully complies with FDA 177.2600 criteria, 3A Sanitary Standards and NSF Standard 51, which are applicable to many food contact applications. Tygon® A-60-F I.B. Pressure Tubing exhibits excellent resistance to ozone and UV light, with little or no signs of deterioration in laboratory testing equivalent to 10 years of outdoor exposure. Tygon® Pressure Tubing provides long service life when exposed to heat, abrasion and pressure. It is temperature resistant up to 275°F and retains flexibility to -60°F.