Shop PROFESSIONAL PLASTICS
See all product information
Tygon Norprene A-60-F Tube AAL00022, 0.312 ID X .437 OD X 50 FT Each
Mfr # TNORPA60F.312X.437X50FT
Zoro # G700910200
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Material
Norprene
Length
12
Width
12
Height
4
Weight
3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TNORPA60F.312X.437X50FT
Zoro #
G700910200
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12
Width
12
Height
4
Details
Material
Norprene
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.4
NSF Compliant
Yes
USDA Compliant
Yes
FDA Compliant
Yes
3A Dairy Compliant
Yes
Description
Tygon® A-60-F Food Process Tubing (aka Norprene A-60-F Tubing) Formulated to withstand the high temperatures frequently occurring during food and beverage processing, Tygon® A-60-F Food Process Tubing will outlast and outperform virtually all other food grade tubings. Even following extended exposure to heat and ozone, Tygon® Food Process Tubing will not crack or deteriorate as commonly found when using traditional rubber tubings. Extremely flexible, Tygon® a-60-F Food Process Tubing resists kinks and retains its shape while installing quickly and easily. Its excellent flexural fatigue resistance makes it the absolute best choice for use in peristaltic pumps often found in dispensing equipment. Repeatedly autoclavable, Tygon® A-60-F Food Process Tubing can be steam cleaned in place, eliminating the need for frequent tubing replacement. When harsh sanitizing solutions are used, it exhibits exceptional chemical resistance and is entirely unaffected by a wide variety of cleaning solutions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.