Shop PROFESSIONAL PLASTICS
See all product information
Tygon Norprene A-60-G Tube - AFL00046, 0.625 ID X .875 OD X 50 FT Ea
Mfr # TNORPA60G.625X.875X50FT
Zoro # G400917950
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Width
12
Weight
11
Length
12
Height
8
Material
Norprene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TNORPA60G.625X.875X50FT
Zoro #
G400917950
UPC #
-
Country of Origin
Multiple
Dimensions
Width
12
Length
12
Height
8
Details
Weight
11
Material
Norprene
Specific Gravity (73 Deg: g/cm3)
1.6
Description
Tygon® A-60-G Industrial Grade Tubing - Tygon® (aka Norprene) Industrial Grade Tubing outperforms neoprene, EPDM and other general-purpose tubings in test after test and application after application. It will not weaken or crack after years of exposure to heat and ozone. This provides long service in a wide range of applications such as gasketing, abrasion-resistant sleeving and cable insulation. Performance formulated for on-the-job reliability, Tygon® A-60-G handles temperatures from -75°F (-60°C) to 275°F (135°C), allowing the use of one material with a broad range of temperatures. It is heat sealable and can be joined without fittings. It also has excellent resistance to inorganic (acids and bases) fluids. With its outstanding flexural fatigue resistance and high temperature capability, Tygon® A-60-G Industrial Grade Tubing outlasts and outperforms virtually all other general service tubings in peristaltic and vacuum pump applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.