Tygon Pharmpure Tube - AL242012, 0.187 ID X .312 OD X 25 FT ( Each)

  • Mfr # TTYPHAR.187X.312X25FTPURE

  • Zoro # G800932140


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Width
2.184
Length
48
Height
0.312
Weight
1
USP CLASS VI Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTYPHAR.187X.312X25FTPURE
Zoro #
G800932140
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2.184
Length
48
Height
0.312

Details

Weight
1
USP CLASS VI Compliant
Yes
FDA Compliant
Yes

Description

PharmaPure® is a premium, low spallation, biologically compatible peristaltic pump tubing developed especially for pharmaceutical, biotechnology, and laboratory applications. This tubing meets the demanding challenges of providing unsurpassed pump life, with ultra-low particulate spallation and very low permeability. PharmaPure®'s superior flex life characteristics simplifies the manufacturing process by reducing production downtime due to pump tubing failures. PharmaPure® has low permeability and is ideal for protecting sensitive cell cultures, fermentation, separation, purification, process monitoring, and sterile filling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.