Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Medical Grade Silicone Tube, 0.188 ID X .313 OD X 50 FT Each
- Mfr # TSILMED.188X.313X50FT
- Zoro # G500932105
product price:
$
317.99
/ea
Free Shipping & Returns
Key Features
Weight
2
Length
12
Material
Silicone
Width
12
Height
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSILMED.188X.313X50FT
- Zoro #
- G500932105
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 12
- Width
- 12
- Height
- 4
Details
- Weight
- 2
- Material
- Silicone
- FDA Compliant
- Yes
- USP CLASS VI Compliant
- Yes
- NSF Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.7
Description
Silcon® Silicone Medical Tubing - Medical Grade Silicone Tubing - Silicone elastomer meets USP Class VI and NSF-51 requirements. Manufactured under strict Good Manufacturing Practices (GMP) in a controlled environment. May be used in peristaltic pumps. Silcon® Silicone Medical Tubing is: Reusable -- will withstand repeated sterilization. Nonreactive to body tissues and fluids. Translucent natural color for visual contact with the flow. Odorless, Tasteless, and Inert. All ingredients are non-toxic and FDA-sanctioned for use with food contact surfaces Silcon® Silicone Medical Tubing is made from the highest quality materials by advanced manufacturing techniques. Don't take chances with cheap substitutes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.