Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon R-3603 Vacuum Tube, 0.250 ID X .625 OD X 50 FT Each
- Mfr # TTYR3603.250X.625X50FTVAC
- Zoro # G000918005
product price:
$
651.99
/ea
Free Shipping & Returns
Key Features
Height
4
Weight
11
Length
12
Width
12
Material
Tygon Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTYR3603.250X.625X50FTVAC
- Zoro #
- G000918005
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 11
- Material
- Tygon Tubing
Dimensions
- Height
- 4
- Length
- 12
- Width
- 12
Description
Tygon Tubing - Type R-3603Tygon® R-3603 Vacuum Tubing has extra-heavy walls that will withstand a full vacuum at room temperature (29.9" [759 mm] of mercury at 73°F [23°C] and up to 27" [686 mm] of mercury at 140°F [60°C]. Like standard Tygon® Laboratory Tubing, Tygon® Vacuum Tubing resists most inorganic chemicals and can be used in corrosive atmospheres. Clarity allows monitoring for possible backups which could result in equipment damage. Tygon® Vacuum Tubing will not swell closed if vacuum pump oil should back up into it. Low vapor pressure (low outgassing) makes it suitable for vacuum applications down to 3 x 10-2 mm Hg at 165°F (74°C). Ideal for analytical testing of gases or vapors. Well-suited for use in making manometers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.