This item is Discontinued.

Professional Plastics Tygon R-3603 Vacuum Tube, 0.625 ID X 1.375 OD X 50 FT Each TTYR3603.625X1.375X50FTVAC

This item is Discontinued.

Professional Plastics

Tygon R-3603 Vacuum Tube, 0.625 ID X 1.375 OD X 50 FT Each (Discontinued)

Mfr # TTYR3603.625X1.375X50FTVAC
Zoro # G000917954
Country of Origin Multiple
Category PVC Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TTYR3603.625X1.375X50FTVAC
Zoro #
G000917954
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
20
Height
12

Details

Material
Tygon Tubing
Weight
49

Description

Tygon Tubing - Type R-3603Tygon® R-3603 Vacuum Tubing has extra-heavy walls that will withstand a full vacuum at room temperature (29.9" [759 mm] of mercury at 73°F [23°C] and up to 27" [686 mm] of mercury at 140°F [60°C]. Like standard Tygon® Laboratory Tubing, Tygon® Vacuum Tubing resists most inorganic chemicals and can be used in corrosive atmospheres. Clarity allows monitoring for possible backups which could result in equipment damage. Tygon® Vacuum Tubing will not swell closed if vacuum pump oil should back up into it. Low vapor pressure (low outgassing) makes it suitable for vacuum applications down to 3 x 10-2 mm Hg at 165°F (74°C). Ideal for analytical testing of gases or vapors. Well-suited for use in making manometers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.