Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon SE-200 Tube AJD00038, 0.500 ID X .750 OD X 50 FT Each
- Mfr # TTYSE200.500X.750X50FT
- Zoro # G900917917
product price:
$
588.99
/ea
Free Shipping & Returns
Key Features
Weight
8
Width
12
Length
12
Material
Tygon Tubing
Height
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTYSE200.500X.750X50FT
- Zoro #
- G900917917
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 12
- Length
- 12
- Height
- 8
Details
- Weight
- 8
- Material
- Tygon Tubing
- USP CLASS VI Compliant
- Yes
- FDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Description
Tygon® SE-200 Tubing (aka Versilon® SE-200 Inert Tubing): Without sacrificing the flexibility, glass-like clarity or outstanding bend radius for which Tygon® tubing is known, Tygon® Inert Tubing can handle many applications where flexible tubing of the past could not be used. Its FEP inner liner provides the ultimate in chemical resistance and can handle a wide variety of fluids from corrosives to MEK-based solvents. The liner is inert, meaning it will not extract or contaminate fluids being transferred. The fluid path will not impart odor or taste, making it well-suited for food and beverage use. It meets FDA criteria for food and beverage applications, as well as USP Class VI criteria for biocompatibility. Tygon® Inert Tubing combines all the benefits of Tygon® with the inertness of a fluoropolymer, providing superior performance in many applications and industries. Typical Applications: - Chemical processing - Pharmaceutical processing and filling - Paint and solvent production and packaging - Adhesive transfer lines - Semiconductor processing - Photographic processing equipment - Beverage dispensing - Ink and toner feed lines - Fertilizer and pesticide distribution
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.