
Tygothane C-544-A Innerbraid Tube - AZY02038, 0.500 ID X .750 OD X 10
Mfr # TTYC544AIB.500X.750X100FT
Zoro # G800910186
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Material
Tygothane Tubing
Length
12
Width
12
Height
12
Weight
17
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTYC544AIB.500X.750X100FT
Zoro #
G800910186
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12
Width
12
Height
12
Details
Material
Tygothane Tubing
Weight
17
NSF Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.5
FDA Compliant
Yes
Description
Tygothane® C-544-A I.B. Precision Polyurethane Pressure Tubing Tygothane® C-544-A I.B. is more flexible than many other reinforced urethane tubings. Tygothane® Pressure Tubing can be used in some of the most physically demanding applications, such as those requiring a tight bend radius. Specially formulated from tough, ether-based polyurethane resin, Tygothane® Pressure Tubing is resistant to a range of chemicals, including oils, greases, solvents and chemicals. Because of its excellent wear properties, Tygothane® Pressure Tubing frequently outperforms traditional rubber, plastic and metal materials when exposed to abrasive conditions. Tygothane® Pressure Tubing is also plasticizer free, and remains flexible even when cycled through temperature extremes. Typical Applications: Food and cosmetic processing Abrasive and viscous slurry transfer Lubrication and degreaser dispensing Pellet and powder transfer Pneumatic sensory devices Instrumentation control lines Coolant recovery systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.