Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygothane C-544-A Innerbraid Tube - AZY02046, 0.625 ID X .875 OD X 10
- Mfr # TTYC544AIB.625X.875X100FT
- Zoro # G600910232
product price:
$
798.99
/ea
Free Shipping & Returns
Key Features
Material
Tygothane Tubing
Length
16
Width
12
Height
12
Weight
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTYC544AIB.625X.875X100FT
- Zoro #
- G600910232
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 16
- Width
- 12
- Height
- 12
Details
- Material
- Tygothane Tubing
- Weight
- 21
- FDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.5
- NSF Compliant
- Yes
Description
Tygothane® C-544-A I.B. Precision Polyurethane Pressure Tubing Tygothane® C-544-A I.B. is more flexible than many other reinforced urethane tubings. Tygothane® Pressure Tubing can be used in some of the most physically demanding applications, such as those requiring a tight bend radius. Specially formulated from tough, ether-based polyurethane resin, Tygothane® Pressure Tubing is resistant to a range of chemicals, including oils, greases, solvents and chemicals. Because of its excellent wear properties, Tygothane® Pressure Tubing frequently outperforms traditional rubber, plastic and metal materials when exposed to abrasive conditions. Tygothane® Pressure Tubing is also plasticizer free, and remains flexible even when cycled through temperature extremes. Typical Applications: Food and cosmetic processing Abrasive and viscous slurry transfer Lubrication and degreaser dispensing Pellet and powder transfer Pneumatic sensory devices Instrumentation control lines Coolant recovery systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.