Tygothane LP-1500 - AY700017, 0.250 ID X .375 OD X 50 FT Each
- Mfr # TTYLP1500.250X.375X50FT
- Zoro # G100935780
product price:
$
149.99
/ea
Free Shipping & Returns
Key Features
Width
12
Length
12
Height
4
Weight
2
Specific Gravity (73 Deg: g/cm3)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTYLP1500.250X.375X50FT
- Zoro #
- G100935780
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 2
- Specific Gravity (73 Deg: g/cm3)
- 1
Dimensions
- Width
- 12
- Length
- 12
- Height
- 4
Description
Tygothane® LP 1500 Low Permeation Fuel Tubing - Tygothane LP 1500 is a clear, low permeation, fuel tubing which is highly flexible, easy to install and offers excellent fitting retention. it has a higher temperature rating for heat resistance as well as sub-zero cold temperature impact strength. EPA and CARB certified to meet permeation emission standards. Applications include: hand-held lawn and garden power equipment, small utility, and farm construction equipment, fluid power pumps and motors, and small engine fuel lines.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.