Versilon Flex PVC Tube ABH00078, 2.000 ID X 2.500 OD X 50 FT Each

  • Mfr # TVINCL2.000X2.500X50FT

  • Zoro # G700899819


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Width
12
Height
12
Weight
41
Length
60
Specific Gravity (73 Deg: g/cm3)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVINCL2.000X2.500X50FT
Zoro #
G700899819
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
12
Length
60

Details

Weight
41
Specific Gravity (73 Deg: g/cm3)
1

Description

VersilonTM C-219-A Flexible PVC Tubing, is a crystal clear, chemical resistant, flexible PVC tubing. It is accepted by the FDA and meets criteria in 3-A plastics standard. VersilonTM C-219-A Flexible PVC Tubing is odorless, tasteless, non-toxic and has a smooth inner bore that prevents sediment build up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.