This item is Discontinued.

Professional Plastics Versilon Flex PVC Tube ABH02057, 0.750 ID X 1.250 OD X 100 FT Each TVINCL.750X1.250X100FT

This item is Discontinued.

Professional Plastics

Versilon Flex PVC Tube ABH02057, 0.750 ID X 1.250 OD X 100 FT Each (Discontinued)

Mfr # TVINCL.750X1.250X100FT
Zoro # G800899719
Country of Origin Multiple
Category PVC Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVINCL.750X1.250X100FT
Zoro #
G800899719
UPC #
-
Country of Origin
Multiple

Dimensions

Length
32
Width
12
Height
12

Details

Weight
36
Specific Gravity (73 Deg: g/cm3)
1

Description

VersilonTM C-219-A Flexible PVC Tubing, is a crystal clear, chemical resistant, flexible PVC tubing. It is accepted by the FDA and meets criteria in 3-A plastics standard. VersilonTM C-219-A Flexible PVC Tubing is odorless, tasteless, non-toxic and has a smooth inner bore that prevents sediment build up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.