This item is Discontinued.
![Professional Plastics Versilon SPX-50 Tube -ABX00016, 0.250 ID X .312 OD X 50 FT [Each] TTYSPX50.250X.312X50FT](https://www.zoro.com/static/cms/product/full/Professional Plastics Inc_175874xx0xxfull.jpg)
This item is Discontinued.
Versilon SPX-50 Tube -ABX00016, 0.250 ID X .312 OD X 50 FT [Each] (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TTYSPX50.250X.312X50FT
Zoro #
G600931442
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12
Width
12
Height
4
Details
Material
Silicone
Weight
1
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.42
Description
VersilonTM SPX-50 High-Strength Silicone Tubing - Versatile, High-Strength Silicone Tubing Peroxide-cured Versilon SPX-50 silicone tubing is designed for use in applications where flexibility resiliency and durability are required. Produced from a proprietary combination of silicon elastomers, this flexible tubing optimizes critical physical properties such as tensile strength elongation and compression set, resulting in a more physically durable product. The smooth inner surface of the tubing reduces the risk of particulate entrapment and microscopic buildup during fluid transfer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.