This item is Discontinued.

Professional Plastics Versilon SPX-50 Tube -ABX00017, 0.250 ID X .375 OD X 50 FT Each TTYSPX50.250X.375X50FT

This item is Discontinued.

Professional Plastics

Versilon SPX-50 Tube -ABX00017, 0.250 ID X .375 OD X 50 FT Each (Discontinued)

Mfr # TTYSPX50.250X.375X50FT
Zoro # G700931403
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TTYSPX50.250X.375X50FT
Zoro #
G700931403
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
4
Width
12

Details

Material
Silicone
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.42
FDA Compliant
Yes

Description

VersilonTM SPX-50 High-Strength Silicone Tubing - Versatile, High-Strength Silicone Tubing Peroxide-cured Versilon SPX-50 silicone tubing is designed for use in applications where flexibility resiliency and durability are required. Produced from a proprietary combination of silicon elastomers, this flexible tubing optimizes critical physical properties such as tensile strength elongation and compression set, resulting in a more physically durable product. The smooth inner surface of the tubing reduces the risk of particulate entrapment and microscopic buildup during fluid transfer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.