
Versilon SPX-50 Tube -ABX00019, 0.250 ID X .500 OD X 50 FT Each
Mfr # TTYSPX50.250X.500X50FT
Zoro # G800931457
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Length
12
Height
4
Width
12
Weight
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TTYSPX50.250X.500X50FT
Zoro #
G800931457
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12
Height
4
Width
12
Details
Material
Silicone
Weight
5
Specific Gravity (73 Deg: g/cm3)
1.42
FDA Compliant
Yes
Description
VersilonTM SPX-50 High-Strength Silicone Tubing - Versatile, High-Strength Silicone Tubing Peroxide-cured Versilon SPX-50 silicone tubing is designed for use in applications where flexibility resiliency and durability are required. Produced from a proprietary combination of silicon elastomers, this flexible tubing optimizes critical physical properties such as tensile strength elongation and compression set, resulting in a more physically durable product. The smooth inner surface of the tubing reduces the risk of particulate entrapment and microscopic buildup during fluid transfer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.