Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Silbrade Braided Silicone Tube, 0.750 ID X 1.100 X 50 FT Roll
- Mfr # TSILBRADE.750X1.100X50FT
- Zoro # G600931954
product price:
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Length
16
Weight
18
Width
12 in
Height
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSILBRADE.750X1.100X50FT
- Zoro #
- G600931954
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Silicone
- Weight
- 18
- Specific Gravity (73 Deg: g/cm3)
- 1.5
- NSF Compliant
- Yes
Dimensions
- Length
- 16
- Width
- 12 in
- Height
- 12
Description
Silbrade® Braid Reinforced Silicone Hose The construction of SILBRADE enables silicone tubing to handle increased pressure applications. SILBRADE offers outstanding resistance to temperature extremes and is made from FDA-sanctioned ingredients. The flexible design and construction of SILBRADE allows excellent bend radii and permits installation in restricted spaces without impeding flow. SILBRADE, a peroxide-cured product, contains no sulphur or other acid-producing chemicals thereby eliminating the possibility of staining, corroding, or deteriorating other materials it contacts. It is also resistant to ozone and U.V. over long time periods. Care is recommended in the selection of fittings and clamps, as sharp barbed fittings or unlined metal clamps could tear into the hose wall and possibly cause a failure, especially at elevated pressures. SILBRADE is not recommended for implantable or in-body uses or for continuous steam applications. SILBRADE may be low pressure steam sterilized in-line or autoclaved at up to 250°F in a normal autoclaving cycle. However, if exposed to repeated steam sterilization or long-term high temperature or pressure, silicone will eventually relax and become gummy. It should then be replaced Applications: - Adhesive Lines Beverage Service Bottle Filling Chemical Feeds Deionized Water Transfer Fermenter Lines Hot Fill Lines Food Handling Laboratory Resin Feeds Stirring Vessels Brewery Beer Hose Lines Viscous Material Handling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.