
Versilon SPX-50 Tube -ABX42074, 1.500 ID X 2.000 OD X 25 FT Each
Mfr # TTYSPX501.500X2.000X25FT
Zoro # G900931876
product price: $907.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Length
20
Width
12
Height
12
Weight
23
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTYSPX501.500X2.000X25FT
Zoro #
G900931876
UPC #
-
Country of Origin
Multiple
Dimensions
Length
20
Width
12
Height
12
Details
Material
Silicone
Weight
23
Specific Gravity (73 Deg: g/cm3)
1.42
FDA Compliant
Yes
Description
VersilonTM SPX-50 High-Strength Silicone Tubing - Versatile, High-Strength Silicone Tubing Peroxide-cured Versilon SPX-50 silicone tubing is designed for use in applications where flexibility resiliency and durability are required. Produced from a proprietary combination of silicon elastomers, this flexible tubing optimizes critical physical properties such as tensile strength elongation and compression set, resulting in a more physically durable product. The smooth inner surface of the tubing reduces the risk of particulate entrapment and microscopic buildup during fluid transfer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.