Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Versilon SPX-70 IB - AB6001719, 0.250 ID X .515 OD X 50 FT Each
- Mfr # TTYSPX70IB.250X.515X50FT
- Zoro # G200931835
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Weight
6
Length
12
Height
4
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTYSPX70IB.250X.515X50FT
- Zoro #
- G200931835
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Silicone
- Weight
- 6
- USP CLASS VI Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.4
Dimensions
- Length
- 12
- Height
- 4
- Width
- 12
Description
VersilonTM SPX-70 I.B. high-strength pressure tubing, which utilizes peroxide-cured silicone tubing, is designed for use in applications where elevated pressures, flexibility, resiliency and extreme durability are required. Produced from proprietary silicone elastomers, VersilonTM SPX-70 I.B. optimizes critical physical properties such as tensile strength, elongation, and compression set, resulting in a more physically durable product. Its smooth inner surface reduces the risk of particulate entrapment and microscopic build-up during fluid transfer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.