This item is Discontinued.

Professional Plastics Versilon SPX-70 IB - AB6421725, 1.250 ID X 1.636 OD X 50 FT [Each] TTYSPX70IB1.250X1.636X50FT

This item is Discontinued.

Professional Plastics

Versilon SPX-70 IB - AB6421725, 1.250 ID X 1.636 OD X 50 FT [Each] (Discontinued)

Mfr # TTYSPX70IB1.250X1.636X50FT
Zoro # G700931854
Country of Origin Multiple
Category PVC Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TTYSPX70IB1.250X1.636X50FT
Zoro #
G700931854
UPC #
-
Country of Origin
Multiple

Dimensions

Length
28
Height
12
Width
12

Details

Weight
28
Material
Silicone
USP CLASS VI Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.4

Description

VersilonTM SPX-70 I.B. high-strength pressure tubing, which utilizes peroxide-cured silicone tubing, is designed for use in applications where elevated pressures, flexibility, resiliency and extreme durability are required. Produced from proprietary silicone elastomers, VersilonTM SPX-70 I.B. optimizes critical physical properties such as tensile strength, elongation, and compression set, resulting in a more physically durable product. Its smooth inner surface reduces the risk of particulate entrapment and microscopic build-up during fluid transfer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.