Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White CP5 Polypropylene Sheet, 1.000 Thick, 48 X 96

  • Mfr # SPROCP51.000W-48X96

  • Zoro # G700914215


product price: $3,323.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
White
Weight
175
Width
48
Height
1
Material
Polypro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPROCP51.000W-48X96
Zoro #
G700914215
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
1
Length
96

Details

Color
White
Weight
175
Material
Polypro
Specific Gravity (73 Deg: g/cm3)
1

Description

FlametecTM CP5 was formulated to meet the SEMI S93 specification for fire safety in clean room applications. CP5 meets UL 94 V-0 fire classification and is extruded for gauge and dimensional consistency. CP5 has an excellent balance of physical properties, chemical resistance and fire safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.