Shop PROFESSIONAL PLASTICS

White CRP1 PVC FM4910 Welding Rod Strait, 0.156 Dia X 60.000 lb

  • Mfr # RPVCWH.156X60.000CRP1WRS

  • Zoro # G800899931


product price:  $42.89
/ea

Key Features

Material
PVC
Length
60
Color
White
Width
2.184
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPVCWH.156X60.000CRP1WRS
Zoro #
G800899931
UPC #
-
Country of Origin
Multiple

Dimensions

Length
60
Width
2.184
Height
0.156

Details

Material
PVC
Color
White
Weight
2

Description

PVC welding rod is available in many colors, profiles, and sizes. PVC welding rod is produced in Round, Triangular, Oval and Flat shapes. Standard and metric sizes in round and triangle available; we now offer round sizes from 3/32"-1" diameter and the equivalent in metric Standard reel size - 30 lbs. Standard coil size - 5 & 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.