White Flame-Retardant ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96

  • Mfr # SABSFRWH.093X48.000X96.000

  • Zoro # G900909196


product price:  $269.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Material
ABS Sheet
Weight
22
Length
96
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SABSFRWH.093X48.000X96.000
Zoro #
G900909196
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.093

Details

Color
White
Material
ABS Sheet
Weight
22
Specific Gravity (73 Deg: g/cm3)
1.3
UL94 Flammability Rating Method: UL 94
V-0

Description

ABS FR Sheet (Flame Retardant - Fire Rated ABS Sheet) Vacuum-Forming Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.