White Flame-Retardant Polypropylene Sheet, 0.500 X 48.000 X 96.000 E

  • Mfr # SPROFRWH.500X48.000X96.000

  • Zoro # G100907381


product price: $1,313.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Weight
87
Width
48
Height
0.5
Material
Polypro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPROFRWH.500X48.000X96.000
Zoro #
G100907381
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
0.5
Length
96

Details

Color
White
Weight
87
Material
Polypro
Specific Gravity (73 Deg: g/cm3)
0.988

Description

Polypropylene FR Sheet - White Color - (Generic) FR Polypropylene sheets meet UL 94 V-0 fire classification and are extruded for gauge and dimensional consistency. Thjs material has an excellent balance of physical properties, chemical resistance and fire safety. Fire Retardant - Meets UL 94 V-0. Chemical Resistance - Resistance to a broad range of chemical processes. Color - White color for any clean room or laboratory equipment. Fabrication - Cuts and welds as easy as the standard grades of PP. Impact Strength - 5 times the impact of standard PP; less breakdowns in the field. Extruded Sheet Offers the best consistency in gauge tolerance and color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.