White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.750 X 48.000

  • Mfr # SPROFRP3.750X48.000X96.000

  • Zoro # G900914503


product price:  $2,328.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Width
48
Weight
236
Material
FRP-3 FM4910
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPROFRP3.750X48.000X96.000
Zoro #
G900914503
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
0.75
Length
96

Details

Color
White
Weight
236
Material
FRP-3 FM4910

Description

LAM FRP-3 | FM 4910 Listed Flame-Retardant Polypropylene Sheet Specifically developed to meet the FM 4910 clean room fire test, LAM FRP-3 performs well in cabinetry and enclosures in low acid environments such as rinse modules, wafer transfer interfaces and UPW modules. As with any FM4910 polypropylene-based material, it is not recommended for use in concentrated acids, or aromatic, aliphatic or chlorinated solvents. This white, flame-retardant sheet offers excellent color consistency and delivers a good balance of cost and performance for cabinets and dry tool area applications. Proven Applications: Semicon cabinets with low acid exposure Rinse modules Electrical cabinets Alkaline, UPW modules Wafer transfer interfaces Dry tool areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.