
White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 1.000 X 48.000
Mfr # SPROFRP31.000X48.000X96.000
Zoro # G600914476
product price:Â $2,846.99
/eaKey Features
Color
White
Length
96
Height
1
Width
48
Material
FRP-3 FM4910
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPROFRP31.000X48.000X96.000
Zoro #
G600914476
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Height
1
Width
48
Details
Color
White
Material
FRP-3 FM4910
Weight
314
Description
LAM FRP-3 | FM 4910 Listed Flame-Retardant Polypropylene Sheet Specifically developed to meet the FM 4910 clean room fire test, LAM FRP-3 performs well in cabinetry and enclosures in low acid environments such as rinse modules, wafer transfer interfaces and UPW modules. As with any FM4910 polypropylene-based material, it is not recommended for use in concentrated acids, or aromatic, aliphatic or chlorinated solvents. This white, flame-retardant sheet offers excellent color consistency and delivers a good balance of cost and performance for cabinets and dry tool area applications. Proven Applications: Semicon cabinets with low acid exposure Rinse modules Electrical cabinets Alkaline, UPW modules Wafer transfer interfaces Dry tool areas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.