White Gravotac W/ADH 29880, 0.062 X 24.000 X 48.000 ( Each)

  • Mfr # SGRAVOTAC.062X24X48WH29880ADH1

  • Zoro # G300931919


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Weight
5
Height
0.062
Width
24
Length
48
Material
Braille Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGRAVOTAC.062X24X48WH29880ADH1
Zoro #
G300931919
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.062
Width
24
Length
48

Details

Color
White
Weight
5
Material
Braille Sign
Specific Gravity (73 Deg: g/cm3)
1.5

Description

GravoTac® raised letter signage - A growing favorite for indoor signage, the design of GravoTac provides the core (substrate) and cap (profile) layers separately. By outlining the desired images or text in the adhesive backed profile layer, and peeling away the excess material, GravoTac creates raised letter signage capable of complying with all ADA raised-letter regulations. The raised letter process is also a great way to create multi-colored signage with your engraving machine.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.